Skip to Content
Merck
All Photos(1)

Key Documents

27423

Supelco

Snap Ring polypropylene autosampler microvial

volume 0.1 mL, natural polypropylene vial, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, Snap Ring, pkg of 100 ea

Synonym(s):

Snap Ring Vial, 100μL, polypropylene, 100 pk

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$56.50

$56.50


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$56.50

About This Item

UNSPSC Code:
41122001

$56.50


Check Cart for Availability

Request a Bulk Order

material

natural polypropylene vial

description

with molded conical insert

feature

closure type snap ring vial
large opening, (6 mm)

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

0.1 mL

fitting

thread for 11 mm

compatibility

11 mm crimp cap or 11 mm snap top seal

Looking for similar products? Visit Product Comparison Guide

Application

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service