Skip to Content
Merck
All Photos(1)

Key Documents

24707

Supelco

Insert for 2 mL standard opening vial, 4.6 mm I.D.

volume 0.15 mL, conical clear glass (with bottom spring), O.D. × H 5 mm × 30 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$164.00

$164.00


Available to ship on15 April 2025Details


Request a Bulk Order

Select a Size

Change View
100 EA
$164.00

About This Item

UNSPSC Code:
41122001

$164.00


Available to ship on15 April 2025Details


Request a Bulk Order

material

conical clear glass (with bottom spring)

description

bottom spring

packaging

pkg of 100 ea

O.D. × H

5 mm × 30 mm

volume

0.15 mL

compatibility

for use with 12 × 32mm vials with 4.6mm I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Glass conical inserts with polymer feet are basically used to contain standard mixtures for various experimental purposes.[1]

Application

It may be used to contain albumin standard solution in an absolute quantification method like protein hydrolysis, o-phthalaldehyde derivatization, and reversed-phase high-performance liquid chromatography analysis in a general-purpose UV-visible high-performance liquid chromatography system, employed for quantitative amino acid analysis.[1]

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Maria Paola Bartolomeo et al.
Journal of biomolecular techniques : JBT, 17(2), 131-137 (2006-06-03)
A semi-automated method for amino acid derivatization and analysis has been validated for use in analysis of protein biopharmaceuticals. The method includes protein hydrolysis, o-phthalaldehyde derivatization, and reversed-phase high-performance liquid chromatography analysis in a general-purpose UV-visible high-performance liquid chromatography system.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service