Skip to Content
Merck
All Photos(1)

Key Documents

27312

Supelco

Crimp top microvial, requiring a 8 mm seal

volume 0.6 mL, amber glass vial, O.D. × H 7 mm × 30 mm , conical, pkg of 200 ea

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$345.00

$345.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
200 EA
$345.00

About This Item

UNSPSC Code:
41122001

$345.00


Check Cart for Availability

Request a Bulk Order

material

amber glass vial
glass

feature

closure type crimp top vial

packaging

pkg of 200 ea

O.D. × H

7 mm × 30 mm , conical

volume

0.6 mL

fitting

thread for 8 mm

compatibility

for use with Agilent/HP 7673A, Series I, II
for use with PTFE support sleeve 27316

Looking for similar products? Visit Product Comparison Guide

General description

Use with:
Agilent / HP (not 1090A) PU 4247
Autometric 4100 Shimadzu AOC-14/1400
Beckman 501/502/507 SIL 6B/9A/LC-1
Dani ALS 86.80 Spark Promis
LDC Marathon, Promis Spectra-Physics
PerkinElmer Integral 4000

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service