Skip to Content
Merck
All Photos(1)

Key Documents

27197

Supelco

Headspace vial, clear glass, beveled top, flat bottom

volume 6 mL, O.D. × H × I.D. 23 mm × 38 mm × 12.5 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$75.10

$75.10


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$75.10

About This Item

UNSPSC Code:
41122001

$75.10


Check Cart for Availability

Request a Bulk Order

material

beveled finish clear glass vial
flat bottom

feature

closure type crimp top vial
closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

23 mm × 38 mm × 12.5 mm

volume

6 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Application

Headspace vial may be used in storing samples for stability analysis of freeze dried and fluid bed dried alginate microcapsules coated with chitosan containing model probiotic bacteria, Lactobacillus plantarum.[1]

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Stability of probiotic Lactobacillus plantarum in dry microcapsules under accelerated storage conditions.
Albadran, Hanady A., et al.
Food Research International, 74 , 208-216 (2015)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service