Skip to Content
Merck
All Photos(1)

Key Documents

SU860051

Supelco

Vials, crimp top, for Thin Seal

volume 20 mL, clear glass (Thin seal vial for SPME), O.D. × H 22.5 mm × 75.5 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$78.60

$78.60


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
100 EA
$78.60

About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

$78.60


Check Cart for Availability

Request a Bulk Order

material

clear glass (Thin seal vial for SPME)
round bottom

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H

22.5 mm × 75.5 mm

volume

20 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type.
Thin Seal vials are speciality vials made with a thicker lip. The lip of the vial is larger to accommodate thinner septa required in SPME applications. This vial allows you to use 20 mm thin septa (<0.030 in.) and still make a good seal. For our selection of closures, see the SPME vial section: Closures for Thin Seal Crimp Top Vials.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service