Skip to Content
Merck
All Photos(1)

Key Documents

26260-U

SGE Gas Tight Syringe, Fixed Needle

250F-GT, volume 250 μL, needle size 25 ga, needle L × O.D. 50 mm × 0.50 mm

Synonym(s):

SYRINGE SGE 250UL FN GASTIGHT®, PT#2 25GA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$146.00

$146.00


Available to ship on17 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$146.00

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

$146.00


Available to ship on17 April 2025Details


Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

25 ga

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

SGE 006200

needle L × O.D.

50 mm × 0.50 mm

volume

250 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • SGE gas tight syringe with fixed needle (volume 250 μL, needle size 25 ga (bevel tip), needle L × O.D. 50 mm × 0.50 mm), Model: 250F-GT.
  • Made of borosilicate glass material, PTFE plunger tips, and KEL-F Luer cones.
  • Autoclavable syringes but the plunger must be removed.
  • Contains an interference fit between the plunger tip and the barrel that enhances the gas sealing properties of the syringe.
  • Maximum inertness for liquid or gas samples.

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service