Skip to Content
Merck
All Photos(1)

Key Documents

24447

SGE Needles for RN syringes

volume 25-500 μL, needle size 25 ga, needle L × O.D. 50 mm × 0.50 mm

Synonym(s):

REPL.NEEDLE N25/500-5, PK5

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$71.80

$71.80


Available to ship on16 April 2025Details


Request a Bulk Order

Select a Size

Change View
5 EA
$71.80

About This Item

UNSPSC Code:
41122001

$71.80


Available to ship on16 April 2025Details


Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

25 ga

description

N25/500-5
replacement needles

packaging

pkg of 5 ea

manufacturer/tradename

SGE 038110

needle L × O.D.

50 mm × 0.50 mm

volume

25-500 μL

compatibility

for use with SGE 25R

Looking for similar products? Visit Product Comparison Guide

General description

RN syringes allow easy replacement of needles that get damaged in the field. The needle is seated at zero graduation mark.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service