Skip to Content
Merck
All Photos(1)

Key Documents

24710

Supelco

Vials, screw top, polypropylene

volume 0.75 mL, O.D. × H 12 mm × 32 mm, thread for 8-425, pkg of 1000 ea

Sign Into View Organizational & Contract Pricing

Select a Size

1000 EA
$624.00

$624.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1000 EA
$624.00

About This Item

UNSPSC Code:
41121806

$624.00


Check Cart for Availability

Request a Bulk Order

material

natural polypropylene vial

feature

closure type screw top vial

packaging

pkg of 1000 ea

O.D. × H

12 mm × 32 mm

volume

0.75 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service