Skip to Content
Merck
All Photos(1)

Key Documents

22031

Swagelok® Reducing Union

Swagelok® 400-6-2, stainless steel, 1/4 in. Swagelok, 1/8 in. Swagelok

Synonym(s):

Swagelok® 400-6-2,SS REDUCING UNION 1/4X1/8 EA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$58.60

$58.60


Available to ship on14 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$58.60

About This Item

UNSPSC Code:
41115717
eCl@ss:
32035302

$58.60


Available to ship on14 April 2025Details


Request a Bulk Order

material

stainless steel

packaging

pkg of 1 ea

manufacturer/tradename

Swagelok® 400-6-2

fitting

1/4 in. Swagelok
1/8 in. Swagelok

Looking for similar products? Visit Product Comparison Guide

General description

Nuts and ferrules included.
Reducing unions of Swagelok® type are mostly suitable as metal column terminators. All original reducing unions have a bore in the centre of about 6mm in length and an internal diameter of 1.2mm. Moreover, reducing unions have a large bore at the non-reducing site. Modification is necessary in reducing union in order to minimize peak broadening, pressure resistance and to ease the installation process.[1]

Legal Information

Swagelok is a registered trademark of Swagelok Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Instrumentation for High Performance Liquid Chromatography.
Huber JFK
Science, 84-88 (2011)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service