Skip to Content
Merck
All Photos(2)

Key Documents

Z732559

IKA® ULTRA-TURRAX® disperser tools, stainless steel

dispersing element for T-25 digital disperser, 25 mm, 1/cs

Synonym(s):

disperser blades, tissue grinders, tissue homogenizers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$4,640.00

$4,640.00


Available to ship on15 April 2025Details



Select a Size

Change View
1 EA
$4,640.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.22

$4,640.00


Available to ship on15 April 2025Details


material

stainless steel

feature

stainless steel rotor/stator

packaging

pack of 1

manufacturer/tradename

IKA 0001713800

diam.

25 mm

Looking for similar products? Visit Product Comparison Guide

General description

IKA® S 25 N - 25 F Dispersing tool for use with T 25 digital and easy cleabn ULTRA-TURRAX® dispersing instruments.

Features and Benefits

  • suitable for use with solvents
  • sterilization methods: all methods

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service