Skip to Content
Merck
All Photos(2)

Key Documents

Z722561

IKA® ULTRA-TURRAX® disperser tools, stainless steel

dispersing element for T-10 basic disperser, 10 mm, 1/cs

Synonym(s):

disperser blades, tissue grinders, tissue homogenizers

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$4,360.00

$4,360.00


Check Cart for Availability


Select a Size

Change View
1 EA
$4,360.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.22

$4,360.00


Check Cart for Availability

material

stainless steel

feature

stainless steel rotor/stator

packaging

case of 1
pack of 1

manufacturer/tradename

IKA 3370100

diam.

10 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

IKA® S 10 N - 10 G Dispersing tool for use with the T 10 basic ULTRA-TURRAX® dispersing instrument.

Features and Benefits

  • suitable for use with solvents
  • sterilization methods: all methods

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG
ULTRA-TURRAX is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service