Skip to Content
Merck
All Photos(1)

Key Documents

Z720836

Nunclon® Δ Multidishes

24 wells, flat bottom

Synonym(s):

cell culture plate, cell culture treated plate, multiwell plate

Sign Into View Organizational & Contract Pricing

Select a Size

85 EA
$718.00

$718.00


Check Cart for Availability


Select a Size

Change View
85 EA
$718.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polystyrene
flat bottom clear polystyrene wells
round wells
size:
24 wells
sterility:
sterile; γ-irradiated
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

$718.00


Check Cart for Availability

material

clear polystyrene
flat bottom clear polystyrene wells
round wells

sterility

sterile; γ-irradiated

feature

lid

packaging

case of 85 ea

manufacturer/tradename

Nunc 142485

maximum volume

1 mL

size

24 wells

surface area

1.9 cm2

well maximum volume

1 μm

working volume

1 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunclon® Delta multidishes are useful in all areas of cell culture e.g. scale-up and cloning. SonicSeal slide wells for cell culture in situ on Permanox® slide. Permanox is not auto-fluorescent. Raised well rims to lower risk of cross contamination. Excellent optical quality. Certified surface treatment ensures optimal condition for cell attachment and growth.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Permanox is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service