The well diameter is 15.5 mm at the base and 16.0 mm at the top. The well depth is 9.5 mm.
D6789
Nunclon® Δ Multidishes
4 wells, flat bottom
Synonym(s):
4well plate, multiwell plate
Select a Size
$723.00
Estimated to ship on24 May 2025
Select a Size
About This Item
polystyrene
Tissue Culture (TC)-treated surface
$723.00
Estimated to ship on24 May 2025
Recommended Products
material
flat bottom clear polystyrene wells
polystyrene
sterility
sterile; γ-irradiated
feature
lid
packaging
case of 120 ea (Internal packs of 4)
manufacturer/tradename
Nunc 176740
maximum volume
1 mL
size
4 wells
well maximum volume
1 μm
working volume
1 mL
color
clear
binding type
Nunclon Delta surface
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Available as flat well bottom and stackable
- Sterilized using γ irradiation
- Certified as non-pyrogenic
- Proper identification of well using alphanumerical codes
- Maximum adhesion ensured by proprietary surface modification
- Ideal vented lids enable gas exchange
- Recessed areas around wells serve as a water reservoir and lower evaporation from wells
- Lids supported by notched corners for easy orientation
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
What are the well dimensions (mm) of the 4-well plate?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service