Skip to Content
Merck
All Photos(1)

Key Documents

Z720771

Nunclon® Δ Multidishes

6 wells, flat bottom

Synonym(s):

6well plate

Sign Into View Organizational & Contract Pricing

Select a Size

75 EA
$527.00

$527.00


Available to ship on17 April 2025Details



Select a Size

Change View
75 EA
$527.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polystyrene plate
flat bottom clear polystyrene wells
size:
6 wells
sterility:
sterile; γ-irradiated
binding type:
Tissue Culture (TC)-treated surface
feature:
lid

$527.00


Available to ship on17 April 2025Details


material

clear polystyrene plate
flat bottom clear polystyrene wells

sterility

sterile; γ-irradiated

feature

lid

packaging

case of 75 ea

manufacturer/tradename

Nunc 140675

maximum volume

3 mL

size

6 wells

surface area

9.6 cm2 , per well

working volume

3 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Nunclon® Delta multidishes are useful in all areas of cell culture e.g. scale-up and cloning. SonicSeal slide wells for cell culture in situ on Permanox® slide. Permanox is not auto-fluorescent. Raised well rims to lower risk of cross contamination. Excellent optical quality. Certified surface treatment ensures optimal condition for cell attachment and growth.

Features and Benefits

  • Available as flat well bottom and stackable.
  • Sterilized using γ irradiation.
  • Certified as non-pyrogenic.
  • Proper identification of well done using alphanumerical codes.
  • Ideal vented lids enable gas exchange.
  • Recessed areas around wells serve as a water reservoir and lower evaporation from wells.
  • Lids supported by notched corners for easy orientation.
  • The open format of raised rim provides convenient and secure manipulation of the cells.

Legal Information

Nunclon is a registered trademark of Thermo Fisher Scientific or its subsidiaries
Permanox is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service