Skip to Content
Merck
All Photos(1)

Key Documents

Z373427

Sigma-Aldrich

LiposoFast Liposome Factory

pore size 200 nm, polycarbonate membrane

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$151.00

$151.00


Available to ship on11 April 2025Details



Select a Size

Change View
50 EA
$151.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.22

$151.00


Available to ship on11 April 2025Details


material

polycarbonate membrane

sterility

non-sterile

pore size

200 nm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Fast, efficient formation of uniform-sized, unilamellar liposomes. The principle is simple: a lipid emulsion is repeatedly extruded through a porous polycarbonate membrane, forced back and forth by specially modified gas-tight syringes attached to the membrane support capsule. With the syringes provided, unit has 0.5 mL capacity and virtually zero dead volume. Membranes from 100 to 400 nm pore size available.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. what is the diameter of the filter paper

    1 answer
    1. The diameter is 19 mm.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service