Skip to Content
Merck
All Photos(2)

Key Documents

Z323810

BRAND® SILBERBRAND automatic burette, Pellet pattern

volume 25 mL, amber PTFE stopcock (Schellbach lateral)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$673.00

$673.00


Check Cart for Availability


Select a Size

Change View
1 EA
$673.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

$673.00


Check Cart for Availability

material

amber PTFE stopcock (Schellbach lateral)
amber borosilicate glass 3.3

feature

subdivision 0.1 mL

manufacturer/tradename

BRAND 22336

volume measuring range

25 mL

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With intermediate stopcock to recirculate residual liquid. Calibrated to deliver (TD, Ex). High contrast white enamel graduations and inscriptions.

Automatic zeroing. 25 mL burettes: reduced distance between sub-division marks.

Tolerances according to Class B, DIN EN ISO 385. 50 mL according to DIN EN ISO 385, Class B.

Other Notes

BR22336 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service