Skip to Content
Merck
All Photos(1)

Key Documents

P2924

Sigma-Aldrich

Finnpipette® pipette tips

Finntip 5 mL, non-sterile

Synonym(s):

Finnpipette Tips

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$237.00

$237.00


Available to ship on07 April 2025Details



Select a Size

Change View
500 EA
$237.00

About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
5 mL
sterility:
non-sterile
feature:
barrier: no
packaging:
pack of 500 ea (Bag)
manufacturer/tradename:
Finn 9402030

$237.00


Available to ship on07 April 2025Details


material

colorless

sterility

non-sterile

feature

barrier: no

packaging

pack of 500 ea (Bag)

manufacturer/tradename

Finn 9402030

L

14.7 cm

maximum volume

5 mL

volume range

1-5 mL

volume

5 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

Features and Benefits

  • Enables accurate and precise pipetting
  • Prevents liquid retention as it is designed based on liquid handling, hydrophobic and uniformly smooth surfaces
  • Color-coded racks to match the compatible Finnpipette
  • Color coding only applies to rack and refill packaging

Other Notes

Browse all pipette tips

Legal Information

Finnpipette is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service