Skip to Content
Merck
All Photos(1)

Key Documents

Z740085

BRAND® pipette tips

volume 0.5-5 mL, bulk

Synonym(s):

BRAND tips, micropipette tips, pipette tips, tips

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$48.20

$48.20


Available to ship on14 April 2025Details



Select a Size

Change View
200 EA
$48.20

About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
0.5-5 mL
sterility:
non-sterile; autoclaved
feature:
bulk
packaging:
pack of 200 ea (1 bag of 200)
manufacturer/tradename:
BRAND 702595

$48.20


Available to ship on14 April 2025Details


material

colorless
colorless polypropylene tip
polypropylene

sterility

non-sterile; autoclaved

feature

bulk

packaging

pack of 200 ea (1 bag of 200)

manufacturer/tradename

BRAND 702595

maximum volume

5 mL

volume

0.5-5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Pipette tips and filter tips from BRAND offer reliable quality for precise and demanding analyses. The raw materials are free from DiHEMDA and Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. BRAND offers pipette tips for volumes from 0.1 μl to 10 ml and filter tips for volumes from 0.1 μl to 1250 μl. They are tested for BRAND pipettes and many pipettes from other manufacturers. See Selection Guide for more information.

Application

Pipetting

Features and Benefits

  • CERTIFIED LIFE SCIENCE QUALITY: Virgin raw materials, Manufactured under controlled room conditions, Intensive in-process controls, Visual inspections, Batch management, Final product inspection, Proven functionality
  • Perfect fit for the Transferpette® micropipette and many other pipettes.
  • The tip system for all requirements.
  • BRAND pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.

Other Notes

Browse all pipette tips

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service