Skip to Content
Merck
All Photos(2)

Key Documents

HS120035

81-Well microtube storage box, for 1.5-2.0 mL tubes

blue, polypropylene

Synonym(s):

microtube storage, vial box

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$99.40

$99.40


Estimated to ship on26 May 2025



Select a Size

Change View
5 EA
$99.40

About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

$99.40


Estimated to ship on26 May 2025


material

polypropylene

feature

Holds 81 x 1.5-2.0 mL tubes

packaging

pkg of 5

manufacturer/tradename

Heathrow Scientific HS120035

size

130x130x47 mm

color

blue

Looking for similar products? Visit Product Comparison Guide

General description

Compact footprint for microtube and cryogenic vial storage.
  • Made from polypropylene
  • Store microtubes or cryogenic vials
  • Easy open, friction fit lid
  • Safe for low temperature storage
  • Black light tight version available for light sensitive samples
  • Tubes: 1.5/2.0 mL
  • Wells: 81
  • Well Dia: 12.3 mm
  • Dimensions: 5.1 x 5.1 x 1.9 in (13 x 13 x 4.7 cm)
  • Autoclavable


Each Heathrow Scientific Microtube Storage boxes is designed for quick visual identification.
  • Uniform wells with location ID
  • Tube capacity is indicated on the outside of the box
  • Translucent vibrant colors with a frosted labeling area
  • Debossed with a distinctive wave design


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service