Skip to Content
Merck
All Photos(3)

Key Documents

HS120043

Microtube Storage Box

Holds 100 x 1.5-2.0 mL tubes, black polypropylene, pk of 5

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
$103.00

$103.00


Check Cart for Availability


Select a Size

Change View
5 EA
$103.00

About This Item

UNSPSC Code:
41123300
NACRES:
NB.12

$103.00


Check Cart for Availability

material

black polypropylene

feature

Holds 100 x 1.5-2.0 mL tubes

packaging

pk of 5

manufacturer/tradename

Heathrow Scientific HS120043

L × W × H

5.6 in. × 6 in. × 2.2 in.

well diam.

12.3 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • for larger storage requirements of 1.5-2.0 mL microtubes or cryogenic vials
  • easy-open hinged lid with snap clasp
  • autoclavable
  • designed for quick visual identification
  • uniform wells with location indentification
  • tube capacity is indicated on the outside of the box
  • translucent vibrant colors with frosted labeling area
  • debossed with a distinctive wave design


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service