Skip to Content
Merck
All Photos(1)

Key Documents

EP5702732001

Eppendorf® Adapter for 85/100 mL Round Bucket

pack of 2 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.82
Product EP5702732001 is not currently sold in your country. Contact Technical Service

feature

Holds 15 mL tubes

packaging

pack of 2 ea

manufacturer/tradename

Eppendorf® 5702732001

technique(s)

centrifugation: suitable

compatibility

for use with 100 mL round buckets

Looking for similar products? Visit Product Comparison Guide

General description

adapter for use with Eppendorf 85/100 mL round bucket

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service