Skip to Content
Merck
All Photos(1)

Key Documents

Z688746

Nunc® IVF multidish

Δ surface treatment, 4 well dish, 1.9 cm2/well, 120/cs

Synonym(s):

4 well culture dish, 4 well multidish

Sign Into View Organizational & Contract Pricing

Select a Size

120 EA
$916.00

$916.00


Available to ship on16 April 2025Details



Select a Size

Change View
120 EA
$916.00

About This Item

UNSPSC Code:
41121812

$916.00


Available to ship on16 April 2025Details


material

polystyrene
square

sterility

sterile
sterile

feature

lid: no

packaging

case of 120 ea

manufacturer/tradename

Nunc 144444

dish L × W

66 mm × 66 mm

plate L × W

66 mm × 66 mm

size

4 wells

surface area

1.9 cm2 , per well

well surface area

1.9 cm2

color

clear

suitability

suitable for (in vitro fertilization)

binding type

Nunclon Delta surface

Looking for similar products? Visit Product Comparison Guide

General description

The Nunc IVF Multidishes are intended for use with in vitro fertilization and are produced in compliance with FDA demands for IVF products.

  • Full batch control of all components in the final product for full traceability
  • Unique certification based on a 1-cell stage mouse embryo toxicity test
  • The certificate confirms: Sterility (SAL 10-6), Non-pyrogenicity, USP Class VI test

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service