Skip to Content
Merck
All Photos(1)

Documents

CLS4418

Corning® 8-cap strips for 1.2 mL cluster tubes and cluster tube strips

96 well cluster tube 8-cap strips, polyethylene, sterile, 120/cs

Synonym(s):

cap strips, tube caps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

polyethylene

sterility

sterile

feature

Plate feature: 8-cap strips
Plate format: 96 well cluster tube

packaging

pack of 12
case of 120 (10 × 12 strips, pkg quantity/case)

manufacturer/tradename

Corning 4418

color

clear

General description

Polyethylene 8-cap strips designed to fit 1.2mL cluster tubes, such as CLS4401, and cluster tube strips

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service