Skip to Content
Merck
All Photos(1)

Key Documents

BAF378570000

Mini-tubes strip

capacity 1 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$672.00

$672.00


Check Cart for Availability


Select a Size

Change View
1 EA
$672.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

$672.00


Check Cart for Availability

material

colorless tube

feature

neck thread push fit

packaging

pack of 4800 ea

manufacturer/tradename

Bel-Art F37857-0000

capacity

1 mL

tube diam.

6.2 mm

working volume

1 mL

binding type

non-treated surface

General description

Mini-Tubes provide an efficient and inexpensive way to perform pipetting operations with multi-channel pipettors of 4, 8, or 12 channels in various laboratory methods. Autoclavable at 121 °C (250 °F). Tolerates temperatures down to -40 °C.
  • 1 mL tubes in separable ′strip form′ for use with multichannel pipettors
  • Medical grade polypropylene resin construction
  • Easy to cut strip of tubes into individual tubes

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service