Skip to Content
Merck
All Photos(1)

Key Documents

CLS430849

Corning® Roller Bottles, Tissue Culture Treated

clear polystyrene, sterile, bottle surface area 850 cm2, cap (Easy Grip), case of 40 (2 bottles per bag)

Synonym(s):

Corning roller bottles, roller bottles

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
$93.70
40 EA
$345.00

$93.70


Check Cart for Availability


Select a Size

Change View
2 EA
$93.70
40 EA
$345.00

About This Item

UNSPSC Code:
41122105
NACRES:
NB.13

$93.70


Check Cart for Availability

material

cap (Easy Grip)
clear polystyrene
cylindrical bottle
high-density polyethylene cap
polystyrene bottle
wide-mouth bottle

sterility

sterile; γ-irradiated
sterile

feature

cap
disposable
graduations

packaging

case of 40 (2 bottles per bag)

manufacturer/tradename

Corning 430849

bottle neck diam.

~45 mm

bottle surface area

850 cm2

bottle working volume

170-255 mL

capacity

255 mL

diam. × H

117 mm × 271 mm

Looking for similar products? Visit Product Comparison Guide

General description

Corning polystyrene roller bottles are treated for optimal cell attachment and feature superior optical clarity and seamless one-piece durable construction. Expanded surface roller bottles feature a ribbed design that provides twice the growth surface with the same exterior dimensions as 850 sq.cm. bottles. PET roller bottles feature optically-clear rigid side walls for optimal robotic handling and molded in graduation marks for easy volume reference. All bottles are certified non-pyrogenic and have individually printed lot numbers to aid in product traceability. Vent cap roller bottles are available for applications requiring continuous gas exchange. Bottles are sterilized by gamma radiation. Strap packaging facilitates large volume roller bottle handling.
Standard Corning polystyrene roller bottles are surface modified for improved cell attachment using a traditional gas-plasma treatment. This generates highly energetic oxygen ions which graft onto the surface polystyrene chains so that the roller bottle surface becomes hydrophilic and negatively charged so cells can better attach.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service