Skip to Content
Merck
All Photos(1)

Key Documents

CLS284522

Corning® cover glasses

square, No. 1, W x L 22 mm x mm

Synonym(s):

coverslips, glass covers, slide covers

Sign Into View Organizational & Contract Pricing

Select a Size

200 EA
$49.10
2000 EA
$433.00

$49.10


Available to ship on28 April 2025Details



Select a Size

Change View
200 EA
$49.10
2000 EA
$433.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.16

$49.10


Available to ship on28 April 2025Details


material

borosilicate glass

sterility

non-sterile

packaging

pack of 200 ea
case of 2000 ea

manufacturer/tradename

Corning 2845-22

size

22 (x) × 22 mm

thickness

0.12 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Corning® cover glasses are made from optically clear borosilicate glass.
  • Chemically resistant cover glasses are not affected by weathering or surface attachment.

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Kavon Karrobi et al.
Journal of biophotonics, 12(6), e201800379-e201800379 (2019-02-02)
Diffuse optical imaging (DOI) techniques provide a wide-field or macro assessment of the functional tumor state and have shown substantial promise for monitoring treatment efficacy in cancer. Conversely, intravital microscopy provides a high-resolution view of the tumor state and has

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service