Skip to Content
Merck
All Photos(2)

Key Documents

20750

Hamilton® syringe, 7000 series, knurled hub

7001KH, volume 1 μL, needle size 25s ga (bevel tip), needle L 70 mm (2.75 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$180.00

$180.00


Available to ship on07 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$180.00

About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

$180.00


Available to ship on07 April 2025Details


Request a Bulk Order

material

stainless steel needle (point style 2)

needle size

25s ga (bevel tip)

feature

Sample contained in needle (no dead volume)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80135

needle L

70 mm (2.75 in.)

volume

1 μL

Looking for similar products? Visit Product Comparison Guide

General description

  • Rapid injection of minute volumes
  • Eliminates dead volume by placing the sample in the needle
  • Leak-proof at injection pressures up to 6000 psi
Hamilton® syringe is available in gas-tight type that minimizes the gas exchange during GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1] A knurled hub is used as it makes a leak-tight seal between the barrel and needle.

Application

It may be used in solid phase microextraction analysis showing adsorption for analytes like chlorinated benzenes and polychlorinated biphenyls using silica optical fibers.[2]

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Solid phase microextraction with thermal desorption using fused silica optical fibers.
Arthur, Catherine L., and Janusz Pawliszyn.
Analytical Chemistry, 62.19, 2145-2148 (1990)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service