Skip to Content
Merck
All Photos(1)

Key Documents

26216

Hamilton® Modified Microliter syringe, removable needle

7001ASRN, volume 1 μL, needle size 23s ga (cone tip), needle L 43 mm (1.71 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$201.00

$201.00


Estimated to ship on16 April 2025


Request a Bulk Order

Select a Size

Change View
1 EA
$201.00

About This Item

UNSPSC Code:
41122001

$201.00


Estimated to ship on16 April 2025


Request a Bulk Order

material

cone tip stainless steel needle (point style 1)

needle size

23s ga (cone tip)

feature

needle type ASRN (removable needle)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80176

needle L

43 mm (1.71 in.)

volume

1 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1] Syringes can be replaceable or cemented.[2]
Sample is contained in the needle.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microliter is a trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)
Kevin Robars, P.E. Jackson, Paul A. Haddad
Principles and Practice of Modern Chromatographic Methods, 02-Dec, 83-83 (2012)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 06-Dec, 192-192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service