Skip to Content
Merck
All Photos(1)

Key Documents

26200-U

Hamilton® syringe, 700 series, fixed needle

75N, volume 5 μL, needle size 26s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 75N, 5UL,PT#2, 26S GA

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$105.00

$105.00


Available to ship on09 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$105.00

About This Item

UNSPSC Code:
12352100
eCl@ss:
32070500
NACRES:
NB.03

$105.00


Available to ship on09 April 2025Details


Request a Bulk Order

material

stainless steel needle (point style 2)

needle size

26s ga (bevel tip)

feature

needle type N (cemented needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 87900

needle L

51 mm (2 in.)

volume

5 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service