Skip to Content
Merck
All Photos(2)

Key Documents

20691

Hamilton® syringe, 1000 series GASTIGHT®, LTN (fixed needle)

1002LTN, volume 2.5 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$130.00

$130.00


Available to ship on03 April 2025Details


Request a Bulk Order

Select a Size

Change View
1 EA
$130.00

About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

$130.00


Available to ship on03 April 2025Details


Request a Bulk Order

material

bevel tip stainless steel needle (point style 2)

needle size

22 ga (bevel tip)

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81417

needle L

51 mm (2 in.)

volume

2.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in GC analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.[1]

Application

It has been used for sampling during headspace GC-MS analysis for the identification of volatile compounds in jellyfish protein hydrolysates.[2]

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

"Identification of volatile compounds in jellyfish protein hydrolysate.
Kromfang, Isaree, et al.
King Mongkut?s University of Technology North Bangkok International Journal of Applied Science and Technology, 8.2, 153-161 (2014)
Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192-192 (2012)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service