Skip to Content
Merck
All Photos(1)

Key Documents

ZTC04S

Millipore

ZipTip® Pipette Tips

C4 resin, bed volume 0.6 μL, tip volume 10 μL

Synonym(s):

Pipette Filter Tips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
eCl@ss:
32033590
NACRES:
NB.24
volume:
10 μL
sterility:
non-sterile
manufacturer/tradename:
ZipTip®
Pricing and availability is not currently available.

material

polypropylene
silica resin

Quality Level

sterility

non-sterile

manufacturer/tradename

ZipTip®

parameter

4-70  °C temperature

technique(s)

analytical sample preparation: suitable
fractionation: suitable
protein purification: suitable (concentration)

bed volume

0.6 μL

thickness

15 μm

tip I.D.

3.375 mm

tip L

31 mm

tip O.D.

5.8 mm

tip volume

10 μL

volume

10 μL

pore size

300 Å pore size

pH

1.5-13.5
2-12(for 24 hour exposure)

capacity

3.3 μg binding capacity(typically; when used with saturating amounts of analyte)

shipped in

ambient

Related Categories

Other Notes

Automation Compatible: No

Legal Information

ZIPTIP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Improve your mass spectra with strategies to optimize sample preparation in protein and small molecule mass spectrometry.

Related Content

ZipTip® micro-SPE pipette tips are used as a single-step desalting, concentration, and purification tool for complex samples before mass spec analyses.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service