Skip to Content
Merck
All Photos(1)

Key Documents

ZTSCXS

Millipore

ZipTip® Pipette Tips

strong cation exchange (SCX) resin, bed volume 0.6 μL, tip volume 10 μL

Synonym(s):

Disposable pipette tips, Micro pipette tips

Sign Into View Organizational & Contract Pricing

Select a Size

8 PKG
$130.00
96 EA
$1,080.00

$130.00


In StockDetails



Select a Size

Change View
8 PKG
$130.00
96 EA
$1,080.00

About This Item

UNSPSC Code:
41121600
eCl@ss:
32033590
NACRES:
NB.24
volume:
1—10 mL
sterility:
non-sterile
manufacturer/tradename:
ZipTip®

$130.00


In StockDetails


material

polypropylene
resin (Strong cation exchange)

Quality Level

sterility

non-sterile

manufacturer/tradename

ZipTip®

parameter

4-70  °C temperature

technique(s)

analytical sample preparation: suitable
fractionation: suitable
protein purification: suitable (concentration)

bed volume

0.6 μL

thickness

12 μm

tip I.D.

3.375 mm

tip L

31 mm

tip O.D.

5.8 mm

tip volume

10 μL

volume

1—10 mL

pore size

300 Å pore size

pH

1.5-13.5
2-12(for 24 hour exposure)

capacity

5 μg binding capacity(typically; when used with saturating amounts of analyte)

shipped in

ambient

Legal Information

ZIPTIP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Improve your mass spectra with strategies to optimize sample preparation in protein and small molecule mass spectrometry.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service