Skip to Content
Merck
All Photos(1)

Key Documents

YY3009000

Millipore

Filter Holder 90 mm, stainless steel

Filter Holder 90mm, stainless steel

Synonym(s):

90 mm Filter Holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$3,210.00

$3,210.00


Estimated to ship on16 April 2025



Select a Size

Change View
1 EA
$3,210.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$3,210.00


Estimated to ship on16 April 2025


material

316 stainless steel
PTFE seal
anodized aluminum leg(s)

Quality Level

parameter

19 bar max. inlet pressure (275 psi)
5 bar max. differential pressure (75 psid)

technique(s)

vacuum filtration: suitable

H

17.1 cm , plus inlet connector
171 mm

diam.

12.1 cm

filter diam.

90 mm

filtration area

45.5 cm2

prefilter diam.

75 mm

weight

2.8 kg (6.2 lb)

fitting

connector for 9.5 mm I.D. hose
1/4 in. female NPT inlet fitting
1/4 in. female NPT outlet fitting for 9.5 mm I.D. hose (with connections supplied)

application(s)

filtration

compatibility

for use with Standing Stainless Steel Filter Holder

shipped in

ambient

General description

The Stainless steel filter holders are designed to ultraclean or sterilize liquids or gases by pressure filtration. PTFE-faced support screens permit autoclaving with membranes in place.



YY3009000 Filter Holder, 90 mm, stainless steel



Replacement Parts

XX2504705 Hose Adapter, 1/4 in. NPTM to 3/8 in. I.D.

XX4204708 Vent/Relief Valve

YY3009053 O-rings, 90 mm filter housing, PTFE

YY3009054 Support Screen, PTFE-coated

YY2209058 Underdrain Support, 90 mm

YY2209059 Support Legs

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service