Skip to Content
Merck
All Photos(1)

Key Documents

XX3001240

Millipore

Analytical Filter Holder 13 mm, stainless steel

Analytical Filter Holder 13mm, stainless steel

Synonym(s):

13 mm Filter Holder, Stainless Steel Filter Holder

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$939.00

$939.00


Check Cart for Availability


Select a Size

Change View
1 EA
$939.00

About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

$939.00


Check Cart for Availability

material

PTFE seal
stainless steel housing

Quality Level

technique(s)

vacuum filtration: suitable

H

8.9 cm

diam.

3.8 cm

filter diam.

13 mm

filtration area

0.7 cm2

funnel capacity

40 mL

fitting

inlet funnel
male Luer outlet slip

application(s)

filtration

compatibility

for use with Stainless Steel Syringe Filter Holder

shipped in

ambient

General description

The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.

Features & Benefits:
•Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL
•Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
•Can be autoclaved or flame-sterilized

Applications:
Bacteriological or Particulate Contamination Analysis

Analytical Filter Holders
XF2004710 100 mL Filter Holder, 47 mm, stainless steel
XF2004725 250 mL Filter Holder, 47 mm, stainless steel
XX1002540 50 mL Filter Holder, 25 mm, stainless steel

Replacement Parts for XX1002540:
XX1002503 Spring Clamp, 25 mm, aluminum
XX1002535 Gaskets, PTFE coated
XX1002542 Base Assembly for 25 mm filter holder
XX2004718 No. 8 stopper, 9.5 mm (3/8 in.) hole, silicone
XX5002501 Support Screen, 25 mm, stainless steel

Replacement Parts for XF2004710 and XF2004725:
XF2004755 Stainless Steel Funnel, 100 mL
XF2004756 Stainless Steel Funnel, 250 mL
XF2004758 Stainless Steel Support Frit
XX1004703 Spring clamp, 47 mm, aluminum
XX1004708 No. 8 perforated stopper, silicone

Accessories
SLFG02550 Millex Syringe Filter, Fluoropore® PTFE, Hydrophobic, Non-sterile, 25 mm
XX1004705 Vacuum filtering flask, 1 L
XX1004744 Vaccum filtering flask, 4 L
XX7100004 Tubing, 3/16 in. ID x 140 cm, silicone

Principle

Vacuum

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service