MFGL10SL3
Durapore® 0.22 µm, Millipak® Final Fill Capsule
Millipak® Final Fill 100, sterile; γ-irradiated
About This Item
Recommended Products
material
polysulfone device
polysulfone support
Quality Level
Agency
meets EP 2.6.14
meets JP 4.01
meets USP 85
sterility
irradiated
sterile; γ-irradiated
product line
Millipak® Final Fill 100
feature
hydrophilic
manufacturer/tradename
Millipak®
parameter
10 psi max. differential pressure (0.7 bar) at 25 °C (Reverse)
100 L process volume
3.81 L/min flow rate at 1.1 bar (ΔP)
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psi max. differential pressure (5.5 bar) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
filter filtration area
500 cm2
impurities
<0.25 EU/mL USP bacterial endotoxins (LAL test, per device; aqueous extraction)
<0.25 EU/mL bacterial endotoxins (LAL test, per device; aqueous extraction)
matrix
Durapore®
pore size
0.22 μm pore size
bubble point
≥50 psi (3450 mbar), air with water
fitting
(38 mm (1 1/2 in.) Sanitary Flange Inlet and 13 mm (1/2 in.) Hose Barb Outlet)
Looking for similar products? Visit Product Comparison Guide
General description
Packaging
Preparation Note
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b)(6), validated based on large volume parenteral specifications as detailed in USP 788 Particulate Matter in Injections
Analysis Note
Other Notes
- Organism Retention: Microorganism
- Mode of Action: Filtration (size exclusion)
- Application: BioProcessing
- Intended Use: Reduction or removal of microorganism/bioburden
- Instructions for Use: Please refer general guidelines section of user guide shipped with this product
- Storage Statement: Please refer user guide shipped with this product
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Not finding the right product?
Try our Product Selector Tool.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service