Skip to Content
Merck
All Photos(1)

Key Documents

1.05745

Supelco

PLC plates, Silica gel 60, 2 mm

pkg of 12 plates, plate L × W 20 cm × 20 cm, glass support

Sign Into View Organizational & Contract Pricing

Select a Size

12 UNITS
$703.00

$703.00


Estimated to ship on21 May 2025


Request a Bulk Order

Select a Size

Change View
12 UNITS
$703.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$703.00


Estimated to ship on21 May 2025


Request a Bulk Order

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 12 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

2 mm

plate L × W

20 cm × 20 cm

particle size

20-40 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

12 Glass plates 20 x 20 cm
PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates has 2 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.

Application

  • Stability indicating high performance thin layer chromatography method development and validation for quantitative determination of tetracycline hydrochloride: This paper describes the use of Silica gel 60, 2 mm TLC plates to develop a robust method for the quantitative analysis of tetracycline hydrochloride in pharmaceutical forms, enhancing drug stability and quality monitoring (Gashaw et al., 2024).
  • Ecofriendly single-step HPLC and TLC methods for concurrent analysis of ternary antifungal mixture in pharmaceutical products: Highlighting the application of Silica gel 60, 2 mm plates in the simultaneous determination of antifungal agents, this research contributes to the quality control of pharmaceuticals through innovative chromatographic techniques (Abdelrahman et al., 2023).
  • Simultaneous analysis of levamisole with triclabendazole in pharmaceuticals through developing TLC and HPLC-PDA chromatographic techniques: This study demonstrates the use of Silica gel 60, 2 mm plates for simultaneous drug analysis, supporting enhanced pharmaceutical analysis and regulatory compliance (Attia et al., 2023).
  • Identification of variety-specific metabolites of basil by high performance thin layer chromatography-assisted metabolic profiling techniques: Utilizing Silica gel 60, 2 mm plates, this research identifies specific metabolites in basil, showcasing the plates′ utility in botanical studies and ingredient verification (Wulandari et al., 2023).

Linkage

Replaces: 5745-7; 5745

Analysis Note

Layer thickness: 1700 - 2100 µm
Deviation of layer thickness per plate: ≤ 300 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
25 - 35
- Ceres Black G, colour test, lipophile: 50 - 60
- ceres Violet brn, colour test, lipophile: 65 - 80
Typical value determined on a conditioned plate
Eluent: toluene (45% rel. humidity)

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service