1.05554
TLC aluminum sheets, Silica gel 60 F₂₅₄
pkg of 25 sheets, sheet L × W 20 cm × 20 cm, aluminum support
Synonym(s):
Thin Layer Chromatography Alu Sheets
About This Item
Recommended Products
material
aluminum support
silica gel 60 matrix
Quality Level
feature
binder Organic Polymer
fluorescent indicator
packaging
pkg of 25 sheets
technique(s)
thin layer chromatography (TLC): suitable
layer thickness
200 μm
sheet L × W
20 cm × 20 cm
particle size
10-12 μm
pore size
60 Å medium pore diameter
storage temp.
2-30°C
Related Categories
General description
Application
Linkage
Analysis Note
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 175 - 225 µm
Deviation of layer thickness per plate: ≤ 30 µm
A) Colour test
Bleu VIF Organol: 11 - 25
Ceres black: 34 - 48
Ceres violet BRN: 52 - 67
Separation number: ≥ 10.5
B) Steroid test
Hydrocortisone: 25 - 37
Reichstein S: 37 - 49
Methyltestosterone: 42 - 54
Typical value determined on a conditioned sheet
Eluent A) Toluene (45% rel.humidity)
Eluent B) Ethyl acetate/Toluene (95/5 v/v; 20% rel.humidity)
Storage Class Code
11 - Combustible Solids
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Articles
Thin Layer Chromatography Troubleshooting: This article details TLC tips and tricks that one must consider while performing different steps of the technique.
HPTLC plates provide superior separation, speed, and sensitivity, making them ideal for advanced qualitative and quantitative analysis.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service