Skip to Content
Merck
All Photos(1)

Key Documents

Z740216

Supelco

PTLC (Preparative TLC) Glass Plates

L × W 20 cm × 20 cm, silica gel 60 matrix, binder, Polymeric, fluorescent indicator

Synonym(s):

PLC Silica gel 60 F254, 1 mm, PLC Silica gel 60 F254, 1 mm, 15 Glass plates 20 x 20 cm

Sign Into View Organizational & Contract Pricing

Select a Size

15 EA
$935.00

$935.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
15 EA
$935.00

About This Item

UNSPSC Code:
41115711
NACRES:
NC.07

$935.00


Check Cart for Availability

Request a Bulk Order

material

glass support
silica gel 60 matrix

feature

binder Polymeric
fluorescent indicator

packaging

pkg of 15 ea

manufacturer/tradename

EMD Millipore® 1.13895.0001

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

1,000 μm

plate L × W

20 cm × 20 cm

pore size

60 Å

Looking for similar products? Visit Product Comparison Guide

General description

PLC plates allow users to separate samples that vary greatly in size – from grams down to milligrams. Available with or without a fluorescence indicator, PLC plates has 1 mm thickness. They also use our same proven silica-binder technology as in analytical TLC plates. To isolate the substance by extraction, users can simply scrape the spot from the layer.

Packaging

fibre case

Legal Information

EMD Millipore is a registered trademark of Merck KGaA, Darmstadt, Germany

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service