Skip to Content
Merck
All Photos(1)

Key Documents

1.05547

Supelco

HPTLC aluminum sheets, silica gel 60

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, aluminum support

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
$657.00

$657.00


Estimated to ship on26 May 2025


Request a Bulk Order

Select a Size

Change View
25 UNITS
$657.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$657.00


Estimated to ship on26 May 2025


Request a Bulk Order

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator: no

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

20 cm × 20 cm

sheet L × W

20 cm × 20 cm

particle size

5-6 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Aluminium sheets 20 x 20 cm
HPTLC plates deliver fast and quantitative analysis of complex samples for manual or automated use. Our HPTLC silica plates work three times faster than conventional TLC plates – and they are more sensitive. The particle sizes range in HPTLC is between 4-8 µm, which creates a smoother surface and a higher separation power than TLC plates.

Linkage

Replaces: 5547-7; 5547

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 5 - 7 µm
Layer thickness: 150 - 200 µm
Deviation of layer thickness per plate: ≤ 30 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
17 - 22
- Ceres Black G, colour test, lipophile: 38 - 43
- ceres Violet brn, colour test, lipophile: 58 - 64
separation number (colourtest, lipophile): ≥ 10.0
Typical value determined on a conditioned sheet
Eluent: toluene (45% rel. humidity)

related product

Product No.
Description
Pricing

Storage Class Code

11 - Combustible Solids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service