Skip to Content
Merck
All Photos(1)

Key Documents

1.05649

Supelco

HPTLC plates, Silica gel 60 F₂₅₄

glass plate, plate L × W 10 cm × 20 cm

Synonym(s):

High-performance Thin-layer Chromatography Plates

Sign Into View Organizational & Contract Pricing

Select a Size

25 UNITS
$475.00

$475.00


Estimated to ship on01 June 2025


Request a Bulk Order

Select a Size

Change View
25 UNITS
$475.00

About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

$475.00


Estimated to ship on01 June 2025


Request a Bulk Order

material

glass plate
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

plate L × W

10 cm × 20 cm

storage temp.

2-30°C

General description

Glass plates 20 x 10 cm

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service