Skip to Content
Merck
All Photos(1)

Key Documents

Z556165

Sigma-Aldrich

Aldrich® Soxhlet extraction apparatus

extractor capacity 50 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$919.00

$919.00


Check Cart for Availability


Select a Size

Change View
1 EA
$919.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$919.00


Check Cart for Availability

extractor capacity

50 mL

flask capacity

125 mL

thimble I.D. × H

25 mm × 80 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Apparatus includes extractor body, condenser, and flask.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service