Skip to Content
Merck
All Photos(1)

Key Documents

Z285137

Sigma-Aldrich

Glas-Col® Series O hemispherical heating mantle

for flask size, 250 mL, AC/DC input 230 V AC

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$535.00

$535.00


Check Cart for Availability


Select a Size

Change View
1 EA
$535.00

About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

$535.00


Check Cart for Availability

AC/DC input

230 V (AC)

material

fabric

feature

CE compliant
for flask size 250 mL

manufacturer/tradename

Glas-Col 100AO403(CE)

parameter

0-450 °C temp. range

output

180 W

Looking for similar products? Visit Product Comparison Guide

General description

Series O mantles are the original and the most popular heating mantles.
  • Made from flexible fabrics
  • Fit easily into tight spaces
  • Maximum 450 °C internal operating temperature
  • All mantles include a 4 ft, 2-wire cord and locking connector. A temperature controller is required for operation. The mantles cover the bottom half of single and multi-neck flasks, allowing for full view of contents.
  • 115 V models are CSA compliant
  • 230 V models are CE compliant

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service