Skip to Content
Merck
All Photos(1)

Documents

Z309109

Quickfit® Soxhlet extraction assemblies

volume 60 mL

Synonym(s):

60RASX

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.43

Joint

joint ST/NS condenser34/35
joint ST/NS flask24/29

description

for use with 28mm × 80mm thimble

manufacturer/tradename

Quickfit 60RASX

availability

not available in USA and Canada

volume measuring range

60 mL

flask volume

150 mL

Looking for similar products? Visit Product Comparison Guide

General description

Consists of siphoning type extractor, Allihn condenser and flask. Constructed so that concentric siphon tube is protected from accidental damage by vapour tube. Condensers have 250 mm effective length with 130 cm2 surface area.
NOTE: Does not include optional pressure equalizing funnel shown in diagram

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service