Z545791
VerSA-Flow™ can and drum dispenser
High-flow pressure-delivery cap with 2 in. NPT thread
Select a Size
$1,450.00
Select a Size
About This Item
$1,450.00
Recommended Products
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Flow rate: approx 5 to 6 L/min @ 4 psi
- Includes 8 ft × 3/8 in. I.D. FEP solvent pick-up tubing, adjustable depth through compression fitting on cap
- On/Off spigot 1/4 in. I.D. gas hose connection
- Built-in pressure-relief valve vents automatically in case of excessive pressure (10 psi max.)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service