Skip to Content
Merck
All Photos(1)

Documents

Z200506

Sigma-Aldrich

Heavy-duty metal drum pumps

tube L 45 in., 316 SS and PTFE, spout L × diam. 6 in. × 3/4 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40151500
NACRES:
NB.51

material

stainless steel

spout L × diam.

6 in. × 3/4 in.

tube L

45 in.

fitting

(51 mm)
2 in.

Looking for similar products? Visit Product Comparison Guide

General description

T-handle, fits standard 2 in. bung and dispenses 16 oz/downstroke.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service