Skip to Content
Merck
All Photos(1)

Key Documents

Z514896

Kimax® high strength centrifuge tube

Kimax® high strength centrifuge tube
1 of 1 reviewers received a sample product or took part in a promotion

screw-thread w/ cap, capacity 15 mL

Synonym(s):

45600-15

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$460.00

$460.00


Check Cart for Availability


Select a Size

Change View
6 EA
$460.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

$460.00


Check Cart for Availability

material

borosilicate glass Type 1
screw top cap

sterility

non-sterile

feature

RCF 13,100 × g

packaging

pack of 6 ea

manufacturer/tradename

Kimble®

O.D. × L

18 mm × 102 mm

capacity

15 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

Tubes have been chemically strengthened to achieve a greater mechanical strength than standard borosilicate centrifuge tubes. These tubes can be centrifuged up to 13,100 RCF when used with an accessory rubber adapter sleeve in a 50 mL rotor cavity. They can withstand temperatures up to 300°C. Always discard the rubber adapter if a tube has broken in it.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

1 of 1 reviewers received a sample product or took part in a promotion

Active Filters

    • Review 1
    • Votes 0
    5 out of 5 stars.

    High strength glass centrifuge tube

    Works well with the rubber adapter, used at ~11k rcf.

    Helpful?

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service