Skip to Content
Merck
All Photos(1)

Key Documents

CLS814210

Pyrex® heavy-duty graduated centrifuge tube, screw cap

capacity 10 mL

Synonym(s):

Corning® 8142

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$32.00

$32.00


Available to ship on22 April 2025Details



Select a Size

Change View
1 EA
$32.00

About This Item

UNSPSC Code:
41121703

$32.00


Available to ship on22 April 2025Details


material

borosilicate glass
cap (rubber liner)
conical bottom tube

sterility

non-sterile

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 8142-10

O.D. × L

17 mm × 118 mm

cap diam.

15 mm

capacity

10 mL

color

clear

fitting

15-415 thread

Looking for similar products? Visit Product Comparison Guide

General description

The 10 mL size is graduated upward from tip in 0.1 mL divisions. The 40 mL size is graduated in 0.5 mL divisions to 10 mL, and from 10 to 40 in 1 mL divisions. Tubes are fitted with a phenolic screw cap.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service