Skip to Content
Merck
All Photos(1)

Key Documents

Z279153

Sigma-Aldrich

FEP gas sampling bag

septum, capacity, 1.2 L

Synonym(s):

Saint Gobain D1075006

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$133.00

$133.00


Available to ship on23 April 2025Details



Select a Size

Change View
1 EA
$133.00

About This Item

UNSPSC Code:
24111500
NACRES:
NB.51

$133.00


Available to ship on23 April 2025Details


feature

capacity 1.2 L

packaging

pack of 1 ea

L × W

6 in. × 10 in.

fitting

septum

Looking for similar products? Visit Product Comparison Guide

General description

  • Chemically resistant
  • Flexible
  • Will not contaminate sample
Reusable 5 mil thick bags made from FEP fluoropolymer film offer an inert environment for corrosive gases. Available with either a nickel-plated brass on/off valve that accepts 1/4 in. I.D. tubing or with a PTFE/silicone septum in a PP housing for use with a syringe needle.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service