Skip to Content
Merck
All Photos(2)

Key Documents

30277-U

Supelco

Tedlar® Gas Sampling Bag

1L for EPA TCLP Method

Synonym(s):

Tedlar® Gas Sampling Bag

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
$370.00

$370.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
10 EA
$370.00

About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

$370.00


Check Cart for Availability

Request a Bulk Order

Product Name

1L Tedlar® Gas Sampling Bag for EPA TCLP Method, pkg of 10 bags

material

Tedlar® PVDF film

Quality Level

Agency

EPA 1311 (Toxicity Leaching Procedure)
suitable for ASTM® D5504 (Sulfur Compounds in Natural Gas and Fuels by GC)
suitable for EPA 18 (Gaseous Organic Compounds; VOCs by GC)
suitable for EPA 40,TO-3,TO-15 (Volatile Organic Compounds (VOCs))
suitable for EPA TO-12 (Non-Methane Organic Compounds (NMOC))
suitable for EPA TO-14A (Volatile Organic Compounds (VOCs) by GC/MS)
suitable for NIOSH 3704 (Perchloroethylene)

description

septum type: yes; Thermogreen® LB-2

packaging

pkg of 10 bags

bag width × L

7 in. × 9 in.

fitting

fitting for Zero Headspace Extractor (ZHE)

application(s)

environmental
industrial hygiene

compatibility

for use with Calibration mixes - gas phase standards/gas mixtures

Looking for similar products? Visit Product Comparison Guide

General description

Tedlar is recommended in several US EPA methods for sampling VOCs and sulfur compounds. Our Tedlar is made from a high-quality 2 mil Tedlar film for superior inertness, impermeability, sample integrity and good recovery data. Our Push Lock Valve (PLV) and seam-sealing process ensure that these bags are sturdy and virtually leak-proof, even under the most demanding sampling and shipping conditions.
The EPA Toxicity Characteristic Leaching Procedure (TCLP) was implemented in 1990 for determining the mobility of organic and inorganic contaminants present in liquids, solids and multiphasic wastes. The TCLP provides a method to determine the potential for any waste leaching in a landfill environment;, according to this procedure, a pressure driven piston system, Zero Headspace Extractor (ZHE), forces liquid waste through a glass fiber filter and into a Tedlar bag for subsequent analysis.

Supelco offers our disposable 1 Liter Tedlar bag for use with the Zero Headspace extractor (ZHE). It features a single stainless steel septum fitting that is designed to be connected to commercially available extractor vessels using a special stainless steel adapter (not sold by Sigma-Aldrich).

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Tedlar is a registered trademark of E. I. du Pont de Nemours and Company
Thermogreen is a registered trademark of Merck KGaA, Darmstadt, Germany

replacement part


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service