Skip to Content
Merck
All Photos(1)

Key Documents

Z169439

Supelco

Spectroline® CM UV-viewing cabinet

Cabinet CM-26, AC/DC input 115 V AC, 60 Hz

Synonym(s):

CM UV inspection cabinet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NC.07
Product Z169439 is not currently sold in your country. Contact Technical Service

feature

CSA approved

technique(s)

thin layer chromatography (TLC): suitable

W × L × H

9 in. × 12 in. × 6 1/2 in.

Looking for similar products? Visit Product Comparison Guide

General description

Portable, lightweight aluminum minicabinets with 4 and 6 W removable lamps that may be used for hand-held applications. Lamps provide long- and shortwave irradiation for viewing TLC plates, and for UV fluorescence or absorption demonstrations. Cabinets have a flexible, contoured viewer for built-in UV-absorbing window, easy-access felt curtains, and removable bottoms for placement over transilluminators for greater intensity and contrast. CE compliant, UL listed, and meets OSHA requirements.

CM-24: cabinet with removable, combination UV light source (365nm/254nm); 4-watt tubes
CM-26: cabinet with removable, combination UV light source (365nm/254nm); 6-watt tubes
Supplied with 6 watt E-series UV lamp.

Application

  • Spectroline® CM UV-viewing cabinet was used to produce a camera with UV lamp.[1]
  • Spectroline CM UV-viewing cabinet may be used as TLC accessory and also may be used as thermo UV lamps.
  • Spectroline CM UV-viewing cabinet may be used to study the chromatograms obtained from GC-MS analysis.

Legal Information

Spectroline is a registered trademark of Spectronics, Corp.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Construction of a low-cost ultraviolet-viewing cabinet with lamp
Alvarenga, Elson Santiago de, William Argolo Saliba, and Benjamin Goncalves Milagres.
Quimica nova, 28, 927-928 (2005)

Questions

  1. Are UV-lamps with 254nm and 366nm wavelength included?

    1 answer
    1. Yes, UV lamps with 254 nm and 366 nm wavelengths are included.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service